This item is Discontinued.

Msi Arabescato Carrara SAMPLE Polished Marble Tile ZOR-NS-0080-SAM

Arabescato Carrara SAMPLE Polished Marble Tile (Discontinued)

  • Mfr # ZOR-NS-0080-SAM
  • Zoro # G505838402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0080-SAM
Zoro #
G505838402
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Arabescato Carrara
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Add a splash of contemporary styling to your decor with the Arabescato Carrara polished marble floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops Designed with a smooth, unglazed finishing that provides a timeless elegance, this flooring option works great bathroom and kitchen installations. Because of its versatility, it is also suitable for a variety of commercial and residential applications Its large selection of sizes enables you to lay a pattern or sgle layout. Offering supreme style and strength, the tile absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-matain natural stone tile herently lacks uniformity, Varying color, shade and finishing cluded per case are 0 piecesin. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.