
Arabescato Carrara White SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0038-SAM
Zoro # G805837273
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0038-SAM
Zoro #
G805837273
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Carrara
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Arabescato Carrara marble is an exquisite combination of soft whites and dusty grays that swirl together in a timeless marble pattern. Create beautiful marble countertops, shower surrounds, accent walls, and other design features throughout homes and commercial properties. In addition to slabs, Arabescato Carrara white marble is available in a wide array of coordinating white tile featuring patterns, octagons, mosaics and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.