Tivoli Sand Lantern 11 in. x 13 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-TISA13X11LNH-CA

  • Zoro # G204415379


product price:  $379.99
/pk 10, $38.00/ea
Free Shipping & Returns

Key Features

Length
15.5
Width
14.25
Thickness
5.25
Size
14.25x15.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-TISA13X11LNH-CA
Zoro #
G204415379
UPC #
-
Country of Origin
China

Dimensions

Length
15.5
Width
14.25
Thickness
5.25
Size
14.25x15.5
Height
5.25

Details

Material
Marble
Color
Tivoli Sand
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
9.7 Sq. ft
Shape
Lantern

Description

Surround your space with timeless beauty through this honed mosaic tile, featuring an intricate arabesque pattern in Tivoli Sand, a beige marble with gray accents, crafted from natural stone. Durable and versatile, this tile enhances both floors and walls in residential and light commercial settings. Ideal for backsplashes, accent walls, or elegant shower surrounds, it brings a subtle yet striking charm to kitchens and bathrooms alike.


  • Size: 11 in. W x 13 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished surface with moderate variation in tone
  • Suitable for floors, walls, backsplashes, Kitchen,shower surrounds ,Countertop, fireplace facades, and decorative accents
  • Water Performance:Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.