Arabescato Venato White Hexagon Sample Honed Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0619-SAM

  • Zoro # G715482570


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0619-SAM
Zoro #
G715482570
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Arabescato Venato White
Finish
Honed

Description

Elevate your space with the classic elegance of the Arabescato Venato White 5 Hexagon tile. This stunning tile showcases an intricate hexagonal pattern on a cool white background, enriched with gray and greige veins and a polished finish for a luxurious touch. Crafted for both beauty and ease, its mesh backing allows effortless installation, making it an ideal choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Whether in residential or commercial settings, this versatile tile adds a vibrant burst of color and a refined sense of sophistication to any space.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, honed finish with a low sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.