
Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile
Mfr # ZOR-MD-0383-SAM
Zoro # G905837333
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Venato
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0383-SAM
Zoro #
G905837333
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Venato
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Add texture and dimension to a space with Arabescato Venato white cube marble tiles. soft, dreamy colors come together to add a touch of simple elegance, while the unique geometric pattern offers a modern twist. not just luxurious, marble is durable, resilient, and easy to maintain. use these mosaic tiles to create a dazzling kitchen backsplash, countertop, accent wall, fireplace surround, or even flooring tile in residential applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.