Loredana Geometric 11 in. x 11 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-LOR11X11GEP-CA

  • Zoro # G915482585


product price:  $224.99
/pk 10, $22.50/ea
Free Shipping & Returns

Key Features

Length
11.17 in
Width
11.17 in
Thickness
0.4 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-LOR11X11GEP-CA
Zoro #
G915482585
UPC #
-
Country of Origin
China

Dimensions

Length
11.17 in
Width
11.17 in
Thickness
0.4 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Kaya
Finish
Polished

Description

Add a contemporary touch to your interiors with the Loredana 11" x 11" polished marble mosaic tile, featuring a crisp geometric pattern in light blue and soft gray set against a pristine white background. Crafted from premium marble, this mosaic offers a smooth polished finish that enhances its luxurious appeal. The mesh-backed design ensures quick, precise installation, making it an ideal choice for kitchen backsplashes, accent walls, and residential flooring. Perfect for both modern and transitional spaces, the Loredana tile blends clean lines with refined texture for an elevated, designer look.


  • Size: 11 in. W x 11 in. L x 0.4 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.