
Arabescato Venato White SAMPLE Herringbone Honed Marble Mosaic Tile
Mfr # ZOR-MD-0380-SAM
Zoro # G405837314
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Venato
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0380-SAM
Zoro #
G405837314
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Venato
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Made from natural marble, Arabescato Venato x tiles feature a warm white backward with a gentle blend of soft colors ranging from cream to dusky gray. the classic tile shape complements any design style, while the honed finish brings out the natural beauty of the stone. use these mosaic tiles to create a dazzling look, these herringbone tiles are perfect choice for home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.