Mix Marble Pebbles 11.42 In. X 11.42 In. X 10Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0197

  • Zoro # G904414917


product price:  $166.99
/pk 10, $16.70/ea
Free Shipping & Returns

Key Features

Length
13.58
Width
5.25
Thickness
12.75
Size
5.25x13.58
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0197
Zoro #
G904414917
UPC #
-
Country of Origin
China

Dimensions

Length
13.58
Width
5.25
Thickness
12.75
Size
5.25x13.58
Height
12.75

Details

Material
Marble
Color
Mix Marble
Tile Use
Floor & Wall
Finish
Tumbled
Weight
39
Coverage Area
9 Sq. ft

Description

When you need to update your walls, floors or countertops, these MSI Mix Marble Pebbles mosaic adds a spa-like appeal. these tiles are full of possibilities and offer warm neutrals with tumbled pebble. the cream, taupe, black and brown hues create an enchanting mix and they can be used in homes or commercial properties. these tiles are durable and wateresistant and suitable for high-traffic areas. note: after installation, vendor disclaims any liabilities. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.