
Arabescato Venato White SAMPLE Hexagon Honed Marble Mosaic Tile
Mfr # ZOR-MD-0381-SAM
Zoro # G305837360
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Venato
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0381-SAM
Zoro #
G305837360
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Venato
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Arabescato Venato White ” hexagon tiles combine a timeless shape with a subtle blend of creamy white, beige and gray hues for a delightfully chic appearance. the tiles’ honed finish enhances the softness of the color and the natural beauty of the marble. durable and easy to care for, these mosaic tiles are perfect for use as an accent wall or backsplash tile, countertop surface, or even as flooring tile in residential applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.