Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Arctic Ice SAMPLE Glossy Glass White Subway Tile ZOR-MD-T-0102-SAM

Arctic Ice SAMPLE Glossy Glass White Subway Tile (Discontinued)

  • Mfr # ZOR-MD-T-0102-SAM
  • Zoro # G405837307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0102-SAM
Zoro #
G405837307
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Arctic Ice
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

This MSI glass wall tile makes it easy to add a splash of contemporary style to your space. this rectangle tile flooring is crafted from durable, frostesistant glass suitable for your interior and some exterior areas. this impervious flooring features water absorption of less than 0.percent. ideal for installation on walls and a countertop surface, this wall tile features a smooth, unglazed finish. its high sheen and subtle tone variations are a perfect complement an array of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.