This item is Discontinued.

Msi Arctic Ice Subway SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0112-SAM

Arctic Ice Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0112-SAM
  • Zoro # G405837604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0112-SAM
Zoro #
G405837604
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Arctic Ice
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Whether you place these MSI's. Arctic Ice Subway glass mesh-mounted mosaic tiles in the kitchen or bathroom they bring a neat look to your home. they measure and have a white mosaic design with a slight variation in tone. coordinate them with a variety of interior decors as they are frostesistant for outside too. they have a smooth finish and high sheen for added touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.