This item is Discontinued.

Msi Arctic Storm Interlocking 3D Peel And Stick 12 In. X 12 In. X 6Mm Honed Marble Mosaic Tile, 15PK ZOR-MD-0175

Arctic Storm Interlocking 3D Peel And Stick 12 In. X 12 In. X 6Mm Honed Marble Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0175
  • Zoro # G604414453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0175
Zoro #
G604414453
UPC #
-
Country of Origin
China

Dimensions

Length
12.99212598
Width
5.5
Thickness
13.25
Size
5.5x12
Height
13.25

Details

Material
Marble
Color
Gray-Light
Tile Use
Walls
Finish
Honed
Weight
37.5
Package qty
15
Coverage Area
15 Sq. ft

Description

Accentuate your home with the elegance of this MSI Arctic Storm Interlocking 3D stik wall-tile. crafted from genuine honed marble, it's perfect for your kitchen backsplash, bath wall, bedroom accent or feature wall. these peel and stick tiles are easy to install in any interior or exterior space. designed for both residential and light-duty commercial use. inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.