This item is Discontinued.

Msi Arctic White Splitface Ledger Corner SAMPLE Natural Marble Wall Tile ZOR-PNL-0050-SAM

Arctic White Splitface Ledger Corner SAMPLE Natural Marble Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0050-SAM
  • Zoro # G205838399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0050-SAM
Zoro #
G205838399
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Arctic White
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Arctic White Ledger Corner Panel features an elegant snowy-white palette that’s both classic and of-the-moment. Thanks to their neutral color scheme these genuine marble corner panels work with almost any décor, lending the perfect finishing touch to a variety of residential and commercial stacked stone projects. Use them to complete backsplashes, feature walls, fireplace surrounds, and other vertical installations. Also frost resistant, these versatile corners can be used outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.