
Ardesia Black Ledger Panel SAMPLE Glazed Porcelain Wall Tile
Mfr # ZOR-PNL-0100-SAM
Zoro # G405838144
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
ARDESIA BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0100-SAM
Zoro #
G405838144
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
ARDESIA BLACK
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Refresh your home's interior with MSI’s Ardesia Black porcelain ledger panel. striking shades of black and gray hues lend a distinctive look to kitchen backsplashes and accent walls, planter walls and other areas. this frostesistant panel is suitable for indoor and outdoor residential and commercial use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.