
Argento Grigio 37"x22" Granite Vanity Top
Mfr # ZOR-VANS-3722-0022
Zoro # G504947167
product price: $173.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Length
37
Width
22
Height
8.7
Finish
Polished
Material
Granite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-VANS-3722-0022
Zoro #
G504947167
UPC #
-
Country of Origin
China
Dimensions
Length
37
Width
22
Height
8.7
Size
22x37
Thickness
8.7
Details
Finish
Polished
Material
Granite
Weight
85
Color
Argento Grigio 37x22
Application
Undermount
No. of Bowls
1
Bowl Shape
Single Bowl
Description
Argento Grigio geninue granite vanity top is an affordable choice for a luxury bathing. Featuring a sandy background complemented by darker specks, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This granite vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available in. This vanity style can be used throughout your home for a signature look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.