Aria Bianco 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0385

  • Zoro # G204414358


product price:  $82.35
/pk 8, $10.29/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
14.75
Thickness
4
Size
14.75x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0385
Zoro #
G204414358
UPC #
-
Country of Origin
India

Dimensions

Length
12.5
Width
14.75
Thickness
4
Size
14.75x12.5
Height
4

Details

Material
Porcelain
Color
BIANCO
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft

Description

The look of natural marble in easy-care porcelain tile, our Aria Bianco 2x4 polished mosaics are perfect for a wide range of projects throughout homes and commercial properties. use these beautiful tiles as shower tile, floor tile, backsplash tile or vanity tile for your next project. the creamy white background plays the perfect host to wisps of gold and gray veins, lending a sophisticated and luxurious feel. for your kitchen backsplash, bathroom shower or accent wall, look to this aria bianco porcelain mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth, glazed white finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products