
Aria Cremita SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0243-SAM
Zoro # G605837633
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0243-SAM
Zoro #
G605837633
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CREMITA
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
This MSI’s Aria Cremita floor and wall tile adds a classic look to your home or commercial area with its polished beige stone and rectified edge. it can be used inside or outdoors and the polished surface is impervious to moisture and it's frost proof. this tile is perfect for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.