Cirkel 11.46 in. x 12.4 in. Glossy Red Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88017RDGA
- Zoro # G611637678
Key Features
Specifications
Details
- MFR #
- ORB88017RDGA
- Zoro #
- G611637678
- UPC #
- 840175541089
- Country of Origin
- China
- Material
- Porcelain
- Color
- Red
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
What’s the first thing you feel when you see this bright red penny tile? It’s the energy, brightness and unique design that catches the eye with this retro-meets-modern penny round tile. Porcelain surface makes it a durable choice for a variety of design projects including residential floors, showers, bathrooms, kitchens and more! . Planning to swap out an outdated backsplash for a more attractive color? Use the power of red to give any area a quick and noticeable style makeover. A penny tile floor design is a great opportunity to cerate slip-resistance as well as a graphic impact under your feet as well. . If you like going a little wilder with your interior decor, this red penny tile will always do the job! . Create a “wow” reaction in the corner of a living area designing a red tile statement wall with penny tiles! How about boosting your appetite in the kitchen while adding a touch ‘50s vibe? Red porcelain tiles can help you do just that. If you like designs that make great visual impact, then a red mosaic tile design can be what you need in the space to achieve that!.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.