Zoro Homepage

Aria Ice SAMPLE Polished Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0374-SAM

  • Zoro # G705838509


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0374-SAM
Zoro #
G705838509
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
ICE
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Aria Ice x mosaic porcelain tiles feature a polished finish. these wall tiles are perfect to create a timeless and elegant white tile backdrop in both residential and commercial properties. use these beautiful subway tiles for countertops, floors, and as backsplashes, for design styles from traditional to modern., for your kitchen backsplash, bathroom shower or accent wall, look to this aria ice porcelain mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth, unglazed white finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.