Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. White Matte Color Body Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 4PK
- Mfr # APLVEL88BIA2424
- Zoro # G822810198
product price:
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4 pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Glass
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88BIA2424
- Zoro #
- G822810198
- UPC #
- 199793001384
- Country of Origin
- Italy
- Material
- Glass
- Color
- White
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. White Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). This tile feels like calm captured in stone. Its soft white base drifts with delicate gray veining, almost like light filtering through fog. The matte finish mutes reflections, giving it a natural, grounded warmth that suits both bright coastal spaces and quiet urban interiors. Being a large-format color body porcelain tile, it carries presence. Fewer grout lines mean the surface flows almost endlessly, turning open rooms into serene, gallery-like spaces. It looks luxurious but never showy - elegant in the way good design should be: effortless and enduring. Perfect for floors and walls where you want subtle drama-think bathrooms, kitchens, entryways, or living rooms bathed in soft daylight. It’s strong, cool underfoot, and easy to care for. The kind of tile that doesn’t just decorate a space, it defines its mood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.