Azira Aurume 3 in. x 18 in. Polished Porcelain Bullnose Tile Trim, 25PK

  • Mfr # AKNPTAZIAURU3X18P-BN

  • Zoro # G704415138


product price:  $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Key Features

Length
18
Width
10.5
Thickness
4
Size
10.5x18
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTAZIAURU3X18P-BN
Zoro #
G704415138
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
10.5
Thickness
4
Size
10.5x18
Height
4

Details

Material
Porcelain
Color
Aurume
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft
Collection
Azira

Description

Azira Aurume Porcelain Bullnose Tile Trim adds refined finishing touches with timeless elegance. This 3" x 18" polished bullnose trim features soft warm cream tones with the timeless elegance of natural stone, mirroring the natural look of polished stone in a precisely cut, rectified format. Available in color options including white, gray, and tan, it coordinates beautifully with decorative mosaics and field tiles across this collection. Constructed from durable porcelain, the tile provides reliable, long-lasting performance suitable for residential and light commercial applications. Uniform edges allow for tighter grout joints, helping achieve a clean, seamless appearance while minimizing grout staining over time. The waterproof construction is engineered for moisture-prone environments, ensuring consistent performance in wet conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The soft warm cream palette demonstrates considerable versatility, complementing diverse interior design schemes from contemporary to classic. The polished surface creates luminous interiors by reflecting light beautifully, enhancing spatial openness and visual depth. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. Greenguard Gold and USGBC/LEED certified for environmental responsibility. This trim ensures a cohesive, high-end finish for walls, backsplashes, and shower surrounds.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft warm cream tones with the timeless elegance of natural stone
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products