This item is Discontinued.

Msi Aria Oro SAMPLE Porcelain Bullnose Tile Trim In Brown ZOR-PT-TR-0162-SAM

Aria Oro SAMPLE Porcelain Bullnose Tile Trim In Brown (Discontinued)

  • Mfr # ZOR-PT-TR-0162-SAM
  • Zoro # G505837276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0162-SAM
Zoro #
G505837276
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
ORO
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Aria Oro bullnose porcelain tile features a background of warm brown shades accented in a natural stone pattern. offering the luxurious look of natural stone in a uniquely sized polished tile, aria oro is traditional and contemporary all at once. it's popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and it's suitable for many residential applications, including walls, backsplashes and shower surrounds. this stone look tile can also be used in some light-duty commercial applications. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating decorative mosaics give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.