Artisan Taupe 4 In. X 12 In. Glossy Ceramic Brown Subway Tile, 15PK

  • Mfr # ZOR-MD-T-0129

  • Zoro # G704414384


original price:  $74.15 , new price: $40.79 , 44 percent off
new price:  $40.79
/pk 15, $2.72/ea

Key Features

Length
12.75
Width
4.25
Thickness
6.75
Tile Use
Walls
Size
4.25x12.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-T-0129
Zoro #
G704414384
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.75
Width
4.25
Thickness
6.75
Size
4.25x12.75
Height
6.75

Details

Color
Artisan Taupe
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
23.25
Coverage Area
5 Sq. ft

Description

Easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.