This item is Discontinued.

Msi Artisan Taupe Handcrafted SAMPLE Glossy Ceramic Brown Subway Tile ZOR-MD-T-0128-SAM

Artisan Taupe Handcrafted SAMPLE Glossy Ceramic Brown Subway Tile (Discontinued)

  • Mfr # ZOR-MD-T-0128-SAM
  • Zoro # G805837877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0128-SAM
Zoro #
G805837877
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Artisan Taupe
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

This MSI wall tile makes it easy to add a splash of contemporary styling to your decor. boasting a trendy subway design, the crackled look on the smooth surface of this attractive ceramic tile complements classic and modern schemes. this wall tile's distinct pattern of glossy tan ceramic makes it a great choice for a kitchen backsplash, a bathroom shower or accent wall. this frost-proof, impervious tile features water absorption of less than 0.percent, so it suits interior and some exterior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.