Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Ashlar Rock Interlocking 3D Pattern Random Sized Glass/Stone Mosaic Tile In Beige, 10PK ZOR-MD-0261

Ashlar Rock Interlocking 3D Pattern Random Sized Glass/Stone Mosaic Tile In Beige, 10PK (Discontinued)

  • Mfr # ZOR-MD-0261
  • Zoro # G904414849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0261
Zoro #
G904414849
UPC #
-
Country of Origin
China

Dimensions

Length
20
Width
9.5
Thickness
6.5
Size
9.5x20

Details

Color
Ashlar Rock
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
45
Package qty
10
Coverage Area
10 Sq. ft

Description

Add a splash of modern styling to your decor with Ashlar Rock Interlocking mosaic tile. a seemingly random blend of neutral brown/beige glass and stone pieces forms this 8 in. x 18 in. mesh-mounted tile, infusing your space with a dimensional look and a contemporary ambience. the mixed-sheen, mixed-finish tiles from MSI will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. the variable-thickness bricks within each tile look particularly enchanting as kitchen backsplash or bath wall, and display stunningly on a feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.