Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Ashlar Rock Interlocking 3D Pattern Random Sized SAMPLE Glass/Stone Mosaic Tile In Beige ZOR-MD-0261-SAM

Ashlar Rock Interlocking 3D Pattern Random Sized SAMPLE Glass/Stone Mosaic Tile In Beige (Discontinued)

  • Mfr # ZOR-MD-0261-SAM
  • Zoro # G305837766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0261-SAM
Zoro #
G305837766
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Ashlar Rock
Material
Mosaic
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Add a splash of modern styling to your decor with Ashlar Rock Interlocking mosaic tile. a seemingly random blend of neutral brown/beige glass and stone pieces forms this mesh-mounted tile, infusing your space with a dimensional look and a contemporary ambience. the mixed-sheen, mixed-finish tiles from MSI will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. the variable-thickness bricks within each tile look particularly enchanting as kitchen backsplash or bath wall, and display stunningly on a feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.