
Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0164-SAM
Zoro # G605837558
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Artic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0164-SAM
Zoro #
G605837558
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Artic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Aspenwood Artic porcelain floor and wall tile features soft beige and cream tones that add warmth and elegance to any space. these gorgeously glazed porcelain tiles offer the look of fine natural hardwood without the maintenance. this feature makes them a preferred choice for flooring in high-traffic areas like entryways, living rooms and kitchens. use them to transform your bathroom into a handsome hideaway. the choice is yours and the possibilities are endless. due to their resilience, these high-style porcelain tiles are also suitable for a range of commercial projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.