Selene Oro Penny Round 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-SEOR12X12PRH-CA

  • Zoro # G204414761


original price:  $369.99 , new price: $221.99 , 40 percent off
new price:  $221.99
/pk 10, $22.20/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
3.8
Size
12x12
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-SEOR12X12PRH-CA
Zoro #
G204414761
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
12
Thickness
3.8
Size
12x12
Height
3.8

Details

Material
Marble
Color
Selene Oro
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Coverage Area
10 Sq. ft
Shape
Penny Round

Description

Add a touch of classic elegance with the Selene Oro Penny Round 12" x 12" honed marble mosaic tile, showcasing a warm neutral background enriched with soft golden undertones. The honed matte finish highlights the smooth texture and organic beauty of the natural stone, while the timeless circular pattern introduces playful dimension and refined charm. Mesh mounted for easy installation, this versatile marble tile is perfect for backsplashes, accent walls, shower surrounds, fireplace facings, and even light use countertops in both residential and commercial spaces. Durable and sophisticated, it blends modern appeal with enduring tradition.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone.
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products