
Athena Gold Lola Sample Polished Marble Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0588-SAM
Zoro # G610632988
product price: $8.25
/eaSold in multiples of 2 for $16.50
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0588-SAM
Zoro #
G610632988
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Details
Material
Marble
Color
Gold Lola
Shape
Geometric
Finish
Polished
Application
Wall & Residential Floors
Description
Athena Gold Lola Tile infuses indoor spaces with both warmth and beauty. With its warm white color palette infused with creamy golden shades, this mosaic tile effortlessly complements a variety of architectural styles or color schemes. Its distinct geometric patterns not only add visual intrigue but also bring a modern flair. Crafted from natural marble, this tile boasts a sleek polished finish that exudes elegance. The addition of a mesh backing simplifies installation while ensuring a polished and professional outcome. Whether it's for captivating kitchen backsplashes, bathroom walls, fireplace surrounds, or shower walls, the Athena Gold Lola Tile transforms residential rooms into inviting havens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.