Aurora Sands 24in X 48in Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0800

  • Zoro # G614850524


product price:  $186.99
/pk 2, $93.50/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
0.41 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0800
Zoro #
G614850524
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
0.41 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Aurora Sands
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower

Description

Experience the enduring grace of Aurora Sands as it envelops your space. Fashioned from premium porcelain, this large-format tile radiates sophistication with its polished finish. Echoing the allure of desert dunes adorned with coffee-toned hues against creamy white, it embodies the essence of Skyline White marble's distinctive charm. With its mesmerizing design featuring long blurred veins in perpetual motion, it infuses any setting with a dynamic energy. Whether gracing floors or walls, Aurora Sands transforms interiors with its captivating aesthetic, evoking the luxurious ambiance of nature's awe-inspiring landscapes. 15.5 Square Feet Per UOM


  • •Grade 1, first-quality porcelain tile for floor and wall use
  • •Glazed polished finish with a high sheen and high variation in tone
  • •Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • •Completely frost resistant for indoor or some outdoor applications
  • •This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.