Ayres Blend 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0115

  • Zoro # G704414131


original price:  $155.99 , new price: $78.05 , 49 percent off
new price:  $78.05
/pk 10, $7.81/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
13.25
Thickness
4.13
Size
13.25x13.75
Color
Ayres Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0115
Zoro #
G704414131
UPC #
-
Country of Origin
China

Dimensions

Length
13.75
Width
13.25
Thickness
4.13
Size
13.25x13.75

Details

Color
Ayres Blend
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
9.8 Sq. ft

Description

Add a splash of sophistication to your decor with Ayres Blend mosaic tile. a seemingly random array of 1 in. x 2 in. crystallized glass bricks forms this mesh-mounted tile, infusing your space with a sharp look and contemporary flair. the high-sheen, smooth-finished 12 in. x 12 in. tiles from MSI add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace surround. they look particularly striking as kitchen backsplash or shower wall, and also work splendidly as a countertop surface or accent panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.