
Ayres Blend SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0115-SAM
Zoro # G505837504
product price: $3.89
/eaSold in multiples of 3 for $11.67
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Ayres Blend
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0115-SAM
Zoro #
G505837504
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Ayres Blend
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Add a splash of sophistication to your decor with Ayres Blend mosaic tile. a seemingly random array of crystallized glass bricks forms this mesh-mounted tile, infusing your space with a sharp look and contemporary flair. the high-sheen, smooth-finished tiles from MSI add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace surround. they look particularly striking as kitchen backsplash or shower wall, and also work splendidly as a countertop surface or accent panel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.