Driftwood Hexagon 11.02 In. X 12.76 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0120

  • Zoro # G904414528


product price:  $281.99
/pk 15, $18.80/ea
Free Shipping & Returns

Key Features

Length
14
Width
13.25
Thickness
5.25
Size
13.25x14
Color
Driftwood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0120
Zoro #
G904414528
UPC #
-
Country of Origin
China

Dimensions

Length
14
Width
13.25
Thickness
5.25
Size
13.25x14

Details

Color
Driftwood
Tile Use
Walls
Material
Glass
Finish
Matte
Weight
45
Coverage Area
14.7 Sq. ft

Description

Easily add a unique and contemporary touch to your home with this glass mesh mounted-mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a smooth finish with slight variations in tone. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products