Azula Hatchwork 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0264

  • Zoro # G804415083


original price:  $315.99 , new price: $189.99 , 39 percent off
new price:  $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Length
13.58
Width
13.19
Thickness
4.92
Size
13.19x13.58
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0264
Zoro #
G804415083
UPC #
-
Country of Origin
China

Dimensions

Length
13.58
Width
13.19
Thickness
4.92
Size
13.19x13.58
Height
4.92

Details

Material
Marble
Color
Azula Hatchwork
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft

Description

Add a splash of contemporary styling to your decor with the Azula Hatchwork polished mosaic tile. this attractive wall and floor tile features an intricate pattern arrangement of tile pieces on 11.62 in. x 13.38 in. mesh sheet that makes installation a breeze. with elegant white shades of natural marble in a smooth, polished finish, this tile creates a distinct pattern for kitchens, bathrooms and other residential or commercial spaces. please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.