
Azula Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0262-SAM
Zoro # G905838156
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Azula Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0262-SAM
Zoro #
G905838156
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Azula Hexagon
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Random-toned Azula Hexagon pieces comprise this fabulous . polished marble mosaic tile from MSI. it is suitable for use with subsurface heating elements and is semi-vitreous, so installation options are plentiful for floors and walls in bathrooms, kitchens, hallways and walk-in closets. frost resistance makes them suitable for exterior applications and they are highly skidesistant to foster solid footing. use this mesh-mounted tile in any commercial or residential setting for an upscale, affordable look. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.