Balboa Moka 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK

  • Mfr # ZOR-PT-0380

  • Zoro # G404414127


original price:  $26.69 , new price: $17.39 , 34 percent off
new price:  $17.39
/pk 17, $1.02/ea

Key Features

Length
24
Width
5.8
Thickness
6.4
Color
Moka
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0380
Zoro #
G404414127
UPC #
-
Country of Origin
Brazil

Dimensions

Length
24
Width
5.8
Thickness
6.4
Size
5.8x24
Height
6.4

Details

Color
Moka
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
53.55
Coverage Area
16.79 Sq. ft

Description

From MSI, Balboa Moka 6 in. x 24 in. ceramic planks resemble natural mahogany hardwood in deep reddish browns. better than the real thing, it features subtle knots and fine graining for an elegant wood look at an affordable price. this low-maintenance tile is also exceedingly durable, and scratch and water resistant. in the kitchen, bedroom, mud room, and beyond, this stunning plank is perfect for creating stylish floors, accent walls, backsplash, and countertops. neutral but not boring, balboa moka complements nearly any color scheme and decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.