This item is Discontinued.

Msi Basalt Blue Bamboo 12 In. X 12 In. Honed Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0444

Basalt Blue Bamboo 12 In. X 12 In. Honed Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0444
  • Zoro # G004416422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0444
Zoro #
G004416422
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
13.5
Thickness
4.25
Size
13.5x13
Height
4.25

Details

Material
Basalt
Color
Basalt Blue
Tile Use
Walls
Finish
Honed
Weight
45
Coverage Area
10 Sq. ft

Description

This MSI Basalt mesh-mounted mosaic tile is ideal for a fireplace, backsplash or accent wall. it is made of honed basalt tile with random bamboo strips in gray shades that will match many home decor styles. this stone is highly durable and impervious to moisture for use indoors or outdoors in your home or commercial space. note: please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.