This item is Discontinued.

Msi Bay Blue 3 in. x 6 in. Glossy Ceramic Handcrafted Glazed Tile, 8PK ZOR-MD-0523

Bay Blue 3 in. x 6 in. Glossy Ceramic Handcrafted Glazed Tile, 8PK (Discontinued)

  • Mfr # ZOR-MD-0523
  • Zoro # G905523885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0523
Zoro #
G905523885
UPC #
-
Country of Origin
Thailand

Dimensions

Length
6.5
Width
3.75
Thickness
3
Size
3.75x6.5
Height
3

Details

Color
Bay Blue
Material
Ceramic
Finish
Glossy
Weight
4.4
Application
Wall
Package qty
8
Coverage Area
1.04 Sq. ft

Description

Bay Blue 3x6” Subway Tile features a muted royal blue tone with a watercolor-like finish. This handcrafted ceramic wall tile is a designer’s pick for shower surrounds, vanity walls, kitchen backsplash, and more. A contemporary take on the classic subway tile look, Bay Blue is also durable, low maintenance, and coordinates easily with a wide variety of other MSI tiles and natural stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.