This item is Discontinued.

Msi Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile, 10PK ZOR-MD-0503

Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0503
  • Zoro # G405523798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0503
Zoro #
G405523798
UPC #
-
Country of Origin
Thailand

Dimensions

Length
19
Width
14.25
Thickness
4.5
Size
14.25x19
Height
4.5

Details

Material
Ceramic
Color
Bay Blue
Finish
Glossy
Weight
44.1
Application
Wall
Coverage Area
11.7 Sq. ft

Description

A stunning combination of color, finish, and shape, Bay Blue Arabesque Tile features a sophisticated muted royal blue palette that allows the unique pattern to be the star. Whether it’s used as a shower surround, or as backsplash tile in kitchen, bathroom, or other interior space, Bay Blue Arabesque adds an elegant and handcrafted element to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.