0.26 in. T x 94 in. L x 1.77 in. W Granville Maple Luxury Vinyl Flooring Trim End Cap

  • Mfr # AKVTVGRMA-EC

  • Zoro # G604415078


original price:  $41.99 , new price: $37.79 , 10 percent off
new price:  $37.79
/ea

Key Features

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Color
Granville Maple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTVGRMA-EC
Zoro #
G604415078
UPC #
-
Country of Origin
United States

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Granville Maple
Material
Lvt
Finish
Low Gloss
Weight
1.3
Application
On Grade (Ground Level)

Description

Complete your flooring project with the End Cap molding for a polished, professional finish. This trim finishes the edge of your flooring where it meets carpet, sliding doors, or raised surfaces. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space


  • Includes 1 trim piece
  • Dimensions: 0.26" x 1.77" x 94” - designed for a precise, professional fit
  • Coordinated Design: Matches your luxury vinyl flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Authentic wood look: Offers the appearance of natural wood to complement your flooring
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products