Beckley Bruno 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK

  • Mfr # ZOR-LVR-0188

  • Zoro # G908413602


product price:  $52.99
/pk 11, $4.82/ea

Key Features

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0188
Zoro #
G908413602
UPC #
-
Country of Origin
Thailand

Dimensions

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Width
7.13 in

Details

Color
Beckley Bruno
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Bring a warming touch to your interiors with Beckley Bruno Luxury Vinyl Planks featuring medium and dark brown hues with subtle knots and grains that create a genuine wood look. Perfect for a variety of residential and commercial spaces, this vinyl flooring is 100% waterproof and has an exclusive Crystalux formula, a protection layer that provides durability and longevity, protecting against everyday wear. For ease of installation, it includes a Rigid Core Click-locking system and an innovative pre-attached backing to ensure supreme comfort underfoot. With no acclimation technology, this rigid core flooring enables buy today, install today convenience. Vinyl flooring installation is great for high-traffic areas such as entryways, kitchens, bathrooms and more. Beckley Bruno is backed by lifetime limited residential and 6-year limited light commercial warranties for added peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.