This item is Discontinued.

Msi Bergamo Interlocking Pattern 11.81 X 11.81 X 10Mm Polished Marble Mosaic Tile, 10PK ZOR-MD-0391

Bergamo Interlocking Pattern 11.81 X 11.81 X 10Mm Polished Marble Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0391
  • Zoro # G104414878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0391
Zoro #
G104414878
UPC #
-
Country of Origin
China

Dimensions

Length
13.78
Width
12.6
Thickness
4.92
Size
12.6x13.78
Height
4.92

Details

Material
Marble
Color
Bergamo Interlocking
Tile Use
Floor&Wall
Finish
Smooth
Weight
45
Package qty
10
Coverage Area
9.7 Sq. ft

Description

Bergamo Interlocking wall tile features understated dove gray and white tones with authentic veining in marble pieces of varied lengths. subtle yet striking, these neutral hued tiles have a polished finish for that luxury look. in the kitchen, bath, bedroom, and beyond, use these stunning natural marble tiles to create accent walls, backsplash, fireplace surrounds, shower surrounds, vanity walls, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.