This item is Discontinued.

Msi Bergamo Magic Pattern 11.69 In. X 11.69 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0158

Bergamo Magic Pattern 11.69 In. X 11.69 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0158
  • Zoro # G804415427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0158
Zoro #
G804415427
UPC #
-
Country of Origin
China

Dimensions

Length
14.17
Width
13.39
Thickness
5.12
Size
13.39x14.17
Height
5.12

Details

Material
Marble
Color
Bergamo Magic
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Package qty
10
Coverage Area
10 Sq. ft

Description

Refresh the look of your home and add classical style with this MSI Bergamo Magic Pattern marble tile. it features versatile gray and white marble with a geometric pattern that is ideal for countertops, shower walls, floors and backsplashes. these tiles on mesh-backed sheets give you a professional-looking, simple installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.