Bernini Bianco Bullnose 3 In. X 18 In. Porcelain Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0112

  • Zoro # G804415298


original price:  $179.99 , new price: $161.99 , 10 percent off
new price:  $161.99
/pk 30, $5.40/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0112
Zoro #
G804415298
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
BIANCO
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

MSI’s Bernini Bianco 3 in. x 18 in. Bullnose porcelain tile makes a distinctive design statement with its unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. durable and easy to care for, you can count on this gorgeous matte tile to bring a touch of artistic style to your home - whether it's used for wall tile or to create backsplashes, countertops and more. pietra bernini bianco harmonizes and visually expands the space - and it's equally appealing as a shower surround. long-lasting and multitalented, this uniquely sized travertine look tile is also suitable for light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating decorative mosaics give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products