White Vena 3 In. X 18 In. Matte Porcelain Bullnose Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0151

  • Zoro # G904414504


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0151
Zoro #
G904414504
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
White Vena
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

White Vena ceramic tiles feature a soft white background and subtle gray veins that are reminiscent of natural marble. these beautiful matte finished tiles are suitable for a range of projects and can be used as floor tile and wall tile, allowing for flexible design and installation. this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.