This item is Discontinued.

Msi Bernini Bianco Bullnose SAMPLE Porcelain Wall Tile ZOR-PT-TR-0112-SAM

Bernini Bianco Bullnose SAMPLE Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0112-SAM
  • Zoro # G605838036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0112-SAM
Zoro #
G605838036
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
BIANCO
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Bernini Bianco Bullnose porcelain tile makes a distinctive design statement with its unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. durable and easy to care for, you can count on this gorgeous matte tile to bring a touch of artistic style to your home - whether it's used for wall tile or to create backsplashes, countertops and more. pietra bernini bianco harmonizes and visually expands the space - and it's equally appealing as a shower surround. long-lasting and multitalented, this uniquely sized travertine look tile is also suitable for light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating decorative mosaics give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.