
Bernini Bianco SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0286-SAM
Zoro # G305838138
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0286-SAM
Zoro #
G305838138
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BIANCO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Bernini Bianco in. x in. porcelain tile makes a distinctive design statement with it's unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. designers rave about this gorgeous matte mosaic tile because it's interesting enough to stand on it's own, yet understated enough to complement an array of hues - from soft and subtle to bold and beautiful. use it in the kitchen as wall tile or to create backsplashes, countertops and more. installed in smaller areas like the bathroom, bernini bianco harmonizes and visually expands the space. long-lasting and multitalented, this travertine look mosaic tile is also suitable for light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating bullnose give your project a finished look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.