
Bernini Bianco SAMPLE Matte Porcelain Mesh-Mounted Mosaic Floor & Wall Tile
Mfr # ZOR-PT-0390-SAM
Zoro # G905838200
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0390-SAM
Zoro #
G905838200
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BIANCO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Bernini Bianco collection, porcelain tile features a luxurious blend of white, cream, and warm gray. the neutral tones and nature-inspired pattern of these modern tiles make them perfect for creating timeless floors, countertops, accent walls, showers, and more. offered in both matte and polished finishes in a wide range of sizes, these tiles are ideal for kitchens, bathrooms, entryways, offices, and living spaces and are appropriate for both residential and commercial properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.