Regalia 24x24 in. Ash Gray Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88CEN2424
- Zoro # G022810219
product price:Â
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4Â pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Glass
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88CEN2424
- Zoro #
- G022810219
- UPC #
- 199793001445
- Country of Origin
- Italy
- Material
- Glass
- Color
- Ash Gray
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Ash Gray Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). This 24x24 gray porcelain tile captures the calm sophistication of natural stone with a soft matte surface and delicate white veining. Its balanced tone adds a clean, modern look that blends beautifully with both warm and cool interiors. The color body composition and rectified edges make it a strong yet refined choice for high-traffic residential and light commercial spaces. Whether used on floors or walls, its smooth finish and subtle pattern create a sense of openness and continuity. This tile performs exceptionally well in moisture-prone areas such as bathrooms, steam rooms, and shower walls, while also holding up to temperature changes in outdoor applications. Pair it with sleek metallic fixtures or warm wood accents to achieve a contemporary, timeless feel that suits urban apartments, modern kitchens, and serene spa-style spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.