Beraldi Travara 3 in. x 18 in. Matte Porcelain Stone Look Bullnose Tile Trim, 30PK

  • Mfr # AKNPTBERTRAV3X18M-BN

  • Zoro # G304415293


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTBERTRAV3X18M-BN
Zoro #
G304415293
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
Travara
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft
Collection
Beraldi

Description

The Beraldi Travara 3 in. x 18 in. porcelain bullnose tile offers a refined matte finish and a soft backdrop enhanced by faux fossilized veining in warm greige, cream, and beige tones, capturing the timeless elegance of travertine. Its distinctive size and sophisticated color palette make it a versatile choice for homeowners, designers, and builders seeking a balance of classic charm and modern style. Perfect for residential walls, backsplashes, and shower surrounds, as well as light-duty commercial applications, this durable tile is designed with rectified edges on all sides for clean, seamless installations with minimal grout lines that help resist staining. Pair effortlessly with coordinating field tiles and decorative mosaics to create a cohesive, polished look for any project.


  • Size: 3 in. W x 18 in. L x 0.39 in. thick
  • Material: Coordinating porcelain trim designed to complement floor and wall tile installations
  • Finish: Matte surface with moderate variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; wipe clean as needed
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products